
M12 female 0 Degree with cable, PUR 4x0.75 gy UL/CSA 10m
Mfr # 7000-12221-8621000
Zoro # G700458115
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Cable Type
3 (PUR)
Jacket Material
PUR
Wire Gauge
similar to AWG 18
Shielded
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-12221-8621000
Zoro #
G700458115
UPC #
-
Country of Origin
Germany
Details
Color
gray
Cable Type
3 (PUR)
Jacket Material
PUR
Wire Gauge
similar to AWG 18
Shielded
no
Standards
cURus (AWM-Style 20549/10493); CE conform
Temp. Range
-25 to +85 °C
Description
M12 female 0° with cable, PUR 4x0.75 gy UL/CSA 10m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.