
M12 female 0 Degree shielded with cable, PUR 5x0.34 shielded bk UL/CSA+drag chain 30m
Mfr # 7000-13221-6423000
Zoro # G600458895
product price: $393.99
/ea
Free Shipping & Returns
Key Features
Color
black
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Temp. Range
-25 to +85 °C
Shielding
Copper braid
Shielded
yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-13221-6423000
Zoro #
G600458895
UPC #
-
Country of Origin
Czechia
Details
Color
black
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Temp. Range
-25 to +85 °C
Shielding
Copper braid
Shielded
yes
Material
PUR
Jacket Color
black
Jacket Material
PUR
Cable Type
3 (PUR)
Wire Gauge
similar to AWG 22
Description
M12 female 0° shielded with cable, PUR 5x0.34 shielded bk UL/CSA+drag chain 30m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.