M12 female 90 Degree shielded B-cod.with cable, Profibus, PUR 1x2xAWG24 shie

  • Mfr # 7000-13221-3481000

  • Zoro # G300448189


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Standards
DIN EN 61076-2-101 (M12); CE conform
Shielded
yes
Jacket Color
gray
Total Number of Conductors - Data Cable
5
Jacket Material
PUR; PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-13221-3481000
Zoro #
G300448189
UPC #
-
Country of Origin
Czechia

Dimensions

Bend Radius
10

Details

Standards
DIN EN 61076-2-101 (M12); CE conform
Shielded
yes
Jacket Color
gray
Total Number of Conductors - Data Cable
5
Jacket Material
PUR; PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.