
M12 FEMALE 90 Degree SHIELDED WIREABLE SCREW TERM., 8-pol. max.0.5 sq mm 6-8mm
Mfr # 7000-13621-6020200
Zoro # G100459125
product price: $75.15
/ea
Free Shipping & Returns
Key Features
Color
black
Jacket Material
PVC
Cable Type
1 (PVC)
Wire Gauge
similar to AWG 22
Shielded
yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-13621-6020200
Zoro #
G100459125
UPC #
-
Country of Origin
Germany
Details
Color
black
Jacket Material
PVC
Cable Type
1 (PVC)
Wire Gauge
similar to AWG 22
Shielded
yes
Standards
UL (AWM-Style 2464/1731), CSA
Temp. Range
-25 to +85 °C
Shielding
Copper braid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.