
M12 female 0 Degree with cable, PUR 5x0.34 bk UL/CSA+drag chain 5m
Mfr # 7000-12241-6350500
Zoro # G600457867
product price: $54.79
/eaKey Features
Color
black
Jacket Material
PUR
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Cable Type
3 (PUR)
Mounting Style
inserted, tightened
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-12241-6350500
Zoro #
G600457867
UPC #
-
Country of Origin
Czechia
Details
Color
black
Jacket Material
PUR
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Cable Type
3 (PUR)
Mounting Style
inserted, tightened
Material
PUR
Wire Gauge
similar to AWG 22
Jacket Color
black
Temp. Range
-25 to +85 °C
Shielded
no
Description
M12 female 0° with cable, PUR 5x0.34 bk UL/CSA+drag chain 5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.