
M12 female 90 Degree with cable LED, PUR 4x0.34 ye UL/CSA 3m
Mfr # 7000-12261-6130500
Zoro # G500459275
product price: $41.79
/eaKey Features
Color
black
Wire Gauge
similar to AWG 22
Jacket Color
black
Temp. Range
-25 to +85 °C
Shielded
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-12261-6130500
Zoro #
G500459275
UPC #
-
Country of Origin
Czechia
Details
Color
black
Wire Gauge
similar to AWG 22
Jacket Color
black
Temp. Range
-25 to +85 °C
Shielded
no
Material
PUR
Jacket Material
PVC
Cable Type
1 (PVC)
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.