M12 female 90 Degree with cable, PUR 4x0.34 bk UL/CSA+drag chain 2.5m

  • Mfr # 7000-12221-6340200

  • Zoro # G600457720


product price:  $33.99
/ea

Key Features

Color
black
Wire Gauge
similar to AWG 22
Temp. Range
-25 to +85 °C
Material
PUR
Cable Type
3 (PUR)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-12221-6340200
Zoro #
G600457720
UPC #
-
Country of Origin
Czechia

Details

Color
black
Wire Gauge
similar to AWG 22
Temp. Range
-25 to +85 °C
Material
PUR
Cable Type
3 (PUR)
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Shielded
no
Jacket Material
PUR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.