
M12 female 0 Degree with cable, PUR 4x0.34 bk UL/CSA+drag chain 3m
Mfr # 7000-12221-6340300
Zoro # G700457460
product price: $38.35
/eaKey Features
Color
black
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Wire Gauge
similar to AWG 22
Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-12221-6340300
Zoro #
G700457460
UPC #
-
Country of Origin
Czechia
Details
Color
black
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Wire Gauge
similar to AWG 22
Material
PUR
Cable Type
3 (PUR)
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Shielded
no
Description
M12 female 0° with cable, PUR 4x0.34 bk UL/CSA+drag chain 3m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.