
M12 female 0 Degree with cable, PVC 4x0.34 gy CEI 5m
Mfr # 7000-12221-3240500
Zoro # G300458348
product price: $47.65
/eaKey Features
Color
gray
Standards
DIN EN 61076-2-101 (M12)
Material
PUR
Jacket Material
PVC
Jacket Color
gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-12221-3240500
Zoro #
G300458348
UPC #
-
Country of Origin
Germany
Details
Color
gray
Standards
DIN EN 61076-2-101 (M12)
Material
PUR
Jacket Material
PVC
Jacket Color
gray
Temp. Range
-25 to +85 °C
Description
M12 female 0° with cable, PVC 4x0.34 gy CEI 5m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.