Wire Connector, 22 AWG Max, Gray, Polyurethane Insulation, 250 V, 4 A

  • Mfr # 7000-12221-2340150

  • Zoro # G600448285


product price:  $29.59
/ea

Key Features

Maximum Wire Size
22 AWG
Insulation Material
Polyurethane
Maximum Voltage
250 V
Current
4 A
IP Rating
IP65, IP66K, IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-12221-2340150
Zoro #
G600448285
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Wire Size
22 AWG

Details

Item
Wire Connector
Color
Gray
Insulation Material
Polyurethane
Maximum Voltage
250 V
Current
4 A
IP Rating
IP65, IP66K, IP67
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Material
Copper
Ambient Temp. Range
-25 to +85 °C

Description

M12 female 0° with cable, PUR 4x0.34 gy UL/CSA+drag chain 1.5m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.