
M12 female 90 Degree with cable, PUR 5x0.34 ye UL/CSA 10m
Mfr # 7000-12241-0151000
Zoro # G500458841
product price: $71.99
/eaKey Features
Color
yellow
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Wire Gauge
similar to AWG 22
Jacket Color
yellow
Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-12241-0151000
Zoro #
G500458841
UPC #
-
Country of Origin
Czechia
Details
Color
yellow
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Wire Gauge
similar to AWG 22
Jacket Color
yellow
Material
PUR
Temp. Range
-25 to +85 °C
Shielded
no
Cable Type
1 (PVC)
Jacket Material
PVC
Mounting Style
inserted, tightened
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.