M12 female 90 Degree with cable, PUR 8x0.34 bk UL/CSA+drag chain 1, 5m

  • Mfr # 7000-13522-9720020

  • Zoro # G900457840


product price:  $27.55
/ea

Key Features

Mounting Style
inserted, tightened
Material
Zinc die casting
Standards
DIN EN 61076-2-101 (M12)
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-13522-9720020
Zoro #
G900457840
UPC #
-
Country of Origin
Germany

Details

Mounting Style
inserted, tightened
Material
Zinc die casting
Standards
DIN EN 61076-2-101 (M12)
Temp. Range
-25 to +85 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.