
M12 female 0 Degree with cable, PUR 5x0.34 ye UL/CSA+drag chain 3m
Mfr # 7000-12241-0350300
Zoro # G600457331
product price: $44.65
/eaKey Features
Color
yellow
Wire Gauge
similar to AWG 22
Temp. Range
-25 to +85 °C
Material
PUR
Mounting Style
inserted, tightened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-12241-0350300
Zoro #
G600457331
UPC #
-
Country of Origin
Czechia
Details
Color
yellow
Wire Gauge
similar to AWG 22
Temp. Range
-25 to +85 °C
Material
PUR
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Cable Type
3 (PUR)
Jacket Color
yellow
Shielded
no
Jacket Material
PUR
Description
M12 female 0° with cable, PUR 5x0.34 ye UL/CSA+drag chain 3m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.