M12 FEMALE 90 Degree WITH LED AND CABLE

  • Mfr # 7000-94001-6160150

  • Zoro # G300458638


product price: $31.35
/ea

Key Features

Color
black
Temp. Range
-25 to +85 °C
Jacket Material
PVC
Wire Gauge
similar to AWG 18
Cable Type
1 (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-94001-6160150
Zoro #
G300458638
UPC #
-
Country of Origin
Czechia

Details

Color
black
Temp. Range
-25 to +85 °C
Jacket Material
PVC
Wire Gauge
similar to AWG 18
Cable Type
1 (PVC)
Material
Plastic
Standards
CE conform
Shielded
no

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.