Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 FEMALE FLANGE PLUG A CODED FRONT MOUNT, PP-wires 8x0, 25 1m

  • Mfr # 7000-13565-9720020

  • Zoro # G600458208


product price: $40.15
/ea

Key Features

Material
Brass, nickel plated
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-101 (M12)
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-13565-9720020
Zoro #
G600458208
UPC #
-
Country of Origin
Germany

Details

Material
Brass, nickel plated
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-101 (M12)
Temp. Range
-25 to +85 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.