Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 FEMALE 0 Degree FIELD-WIREABLE SCREW TERM., 5-pol. max.0, 75mm 4-6mm

  • Mfr # 7000-12921-0000000

  • Zoro # G200458448


product price: $32.49
/ea

Key Features

Material
PA
Temp. Range
-40 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-12921-0000000
Zoro #
G200458448
UPC #
-
Country of Origin
Germany

Details

Material
PA
Temp. Range
-40 to +85 °C

Description

M12 FEMALE 0° FIELD-WIREABLE SCREW TERM., 5-pol. max.0,75mm2 4-6mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.