
M12 FEMALE 0 Degree SHIELDED, PUR 5X0.34 shielded black UL/CSA, drag ch 5m
Mfr # 7000-13221-6430500
Zoro # G700459136
product price: $89.39
/ea
Free Shipping & Returns
Key Features
Color
black
Shielding
Copper braid
Cable Type
3 (PUR)
Material
PUR
Shielded
yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-13221-6430500
Zoro #
G700459136
UPC #
-
Country of Origin
Czechia
Details
Color
black
Shielding
Copper braid
Cable Type
3 (PUR)
Material
PUR
Shielded
yes
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Wire Gauge
similar to AWG 22
Jacket Color
black
Description
M12 FEMALE 0° SHIELDED, PUR 5X0.34 shielded black UL/CSA, drag ch 5m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.