
M12 female recept. shielded rear mount DeviceNet, PUR AWG24+AWG22 shie
Mfr # 7000-13101-3460300
Zoro # G500458933
product price: $68.45
/eaKey Features
Color
gray
Standards
DIN EN 61076-2-101 (M12); CE conform
Temp. Range
-25 to +85 °C
Jacket Color
gray
Material
PUR
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-13101-3460300
Zoro #
G500458933
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Standards
DIN EN 61076-2-101 (M12); CE conform
Temp. Range
-25 to +85 °C
Jacket Color
gray
Material
PUR
Shielded
yes
Jacket Material
PUR
Mounting Style
inserted, tightened
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.