M12 female recept. shielded RM / RJ45 male 0 Degree ENet, TPE 4x2x24AWG SF/U

  • Mfr # 7700-44511-S7V2000

  • Zoro # G700459150


product price:  $284.99
/ea
Free Shipping & Returns

Key Features

Color
green
Mounting Style
inserted, tightened
Material
PUR
Shielded
yes
Jacket Material
TPE
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7700-44511-S7V2000
Zoro #
G700459150
UPC #
-
Country of Origin
Germany

Details

Color
green
Mounting Style
inserted, tightened
Material
PUR
Shielded
yes
Jacket Material
TPE
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12)
Transmission Speed
up to 100 Mbit/s full duplex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.