M12 female receptacle A-cod. rear mount, wires PP 5x0.34 2m

  • Mfr # 7000-13081-3310750

  • Zoro # G000457511


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Color
gray
Shielded
yes
Jacket Color
gray
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-101 (M12); CE conform
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-13081-3310750
Zoro #
G000457511
UPC #
-
Country of Origin
Germany

Details

Color
gray
Shielded
yes
Jacket Color
gray
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-101 (M12); CE conform
Jacket Material
PUR/PVC
Temp. Range
-25 to +85 °C
Material
PUR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.