
M12 female receptacle shielded rear mount, PUR-OB 4x0, 34 shielded gre
Mfr # 7000-13105-8030100
Zoro # G300458317
product price: $64.15
/eaKey Features
Color
violet
Shielding
Copper braid
Wire Gauge
similar to AWG 24 (0.25 mm²); similar to AWG 22 (0.34 mm²)
Standards
DIN EN 61076-2-101 (M12); cURus (AWM style 20549/10578); CE compliant
Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-13105-8030100
Zoro #
G300458317
UPC #
-
Country of Origin
Czechia
Details
Color
violet
Shielding
Copper braid
Wire Gauge
similar to AWG 24 (0.25 mm²); similar to AWG 22 (0.34 mm²)
Standards
DIN EN 61076-2-101 (M12); cURus (AWM style 20549/10578); CE compliant
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Material
PUR
Shielded
yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.