M12 female receptacle shielded rear mount, PVC 5x0, 34 shielded bk UL, C

  • Mfr # 7000-13125-8030500

  • Zoro # G000457337


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Color
violet
Temp. Range
-25 to +85 °C
Shielding
Copper braid
Mounting Style
inserted, tightened
Standards
cURus (AWM style 20549/10578); CE compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-13125-8030500
Zoro #
G000457337
UPC #
-
Country of Origin
Czechia

Details

Color
violet
Temp. Range
-25 to +85 °C
Shielding
Copper braid
Mounting Style
inserted, tightened
Standards
cURus (AWM style 20549/10578); CE compliant
Shielded
yes
Jacket Material
PUR
Material
PUR
Wire Gauge
similar to AWG 24 (0.25 mm²); similar to AWG 22 (0.34 mm²)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.