
M12 female receptacle shielded rear mount, PVC-OB 4x0, 34 shielded bla
Mfr # 7000-13105-8030300
Zoro # G000457306
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Color
violet
Standards
DIN EN 61076-2-101 (M12); cURus (AWM style 20549/10578); CE compliant
Shielded
yes
Material
PUR
Shielding
Copper braid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-13105-8030300
Zoro #
G000457306
UPC #
-
Country of Origin
Czechia
Details
Color
violet
Standards
DIN EN 61076-2-101 (M12); cURus (AWM style 20549/10578); CE compliant
Shielded
yes
Material
PUR
Shielding
Copper braid
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Wire Gauge
similar to AWG 24 (0.25 mm²); similar to AWG 22 (0.34 mm²)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.