
M12 female 90 Degree with cable, PUR 4x0.34 bk UL/CSA+robot+drag chain 5m
Mfr # 7000-12341-6540500
Zoro # G900457420
product price: $75.85
/ea
Free Shipping & Returns
Key Features
Color
black
Shielded
no
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Mounting Style
inserted, tightened
Jacket Color
black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-12341-6540500
Zoro #
G900457420
UPC #
-
Country of Origin
Germany
Details
Color
black
Shielded
no
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Mounting Style
inserted, tightened
Jacket Color
black
Material
PUR
Cable Type
5 (PUR)
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 22
Jacket Material
PUR
Description
M12 female 90° with cable, PUR 4x0.34 bk UL/CSA+robot+drag chain 5m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.