Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M8 male 0 Degree / M8 female 0 Degree shielded, PUR 4x0.34 shielded gy UL/CSA+drag chain 8m

  • Mfr # 7000-89511-2410800

  • Zoro # G900448176


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Insulation Material
PUR
Maximum Voltage
50 V
Minimum Operating Temperature
-25 Degrees C
Maximum Operating Temperature
85 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-89511-2410800
Zoro #
G900448176
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
similar to AWG 22

Details

Item
Cable
Color
Gray
Insulation Material
PUR
Maximum Voltage
50 V
Minimum Operating Temperature
-25 Degrees C
Maximum Operating Temperature
85 Degrees C
Connection Material
Cu wire, bare
Temp. Range
-25 to +85 °C
Material
PUR; FKM; PUR
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Cable Type
3 (PUR)
Voltage Rating
max. 50 V AC/60 V DC

Description

M8 male 0° / M8 female 0° shielded, PUR 4x0.34 shielded gy UL/CSA+drag chain 8m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.