Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, 22 AWG Max, Gray, Polyurethane Insulation, 50 V

  • Mfr # 7000-89511-2411000

  • Zoro # G600448148


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Maximum Wire Size
22 AWG
Insulation Material
Polyurethane
Maximum Voltage
50 V
Minimum Operating Temperature
-25 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-89511-2411000
Zoro #
G600448148
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Wire Size
22 AWG

Details

Item
Wire Connector
Color
Gray
Insulation Material
Polyurethane
Maximum Voltage
50 V
Minimum Operating Temperature
-25 Degrees C
Maximum Operating Temperature
85 Degrees C
Material
Copper
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Cable Type
3 (PUR)

Description

M8 male 0° / M8 female 0° shielded, PUR 4x0.34 shielded gy UL/CSA+drag chain 10m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.