Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 MALE 0 Degree B CODED SHIELDED WIREABLE SCREW TERM., 2 POLE max. 0.75 sq mm

  • Mfr # 7000-13161-3490300

  • Zoro # G100458814


product price: $78.85
/ea
Free Shipping & Returns

Key Features

Color
gray
Standards
DIN EN 61076-2-101 (M12); CE conform
Material
PUR
Jacket Color
gray
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-13161-3490300
Zoro #
G100458814
UPC #
-
Country of Origin
Czechia

Details

Color
gray
Standards
DIN EN 61076-2-101 (M12); CE conform
Material
PUR
Jacket Color
gray
Temp. Range
-25 to +85 °C
Shielded
yes
Jacket Material
PUR/PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.