
Shop MURRELEKTRONIK
See all product information
M12 MALE 0 Degree B CODED SHIELDED WIREABLE SCREW TERM., 5 POLE max. 0.75 sq mm
Mfr # 7000-13141-3311000
Zoro # G300458607
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Material
PUR
Standards
DIN EN 61076-2-101 (M12); CE conform
Temp. Range
-25 to +85 °C
Shielded
yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-13141-3311000
Zoro #
G300458607
UPC #
-
Country of Origin
Germany
Details
Color
gray
Material
PUR
Standards
DIN EN 61076-2-101 (M12); CE conform
Temp. Range
-25 to +85 °C
Shielded
yes
Jacket Material
PUR/PVC
Jacket Color
gray
Mounting Style
inserted, tightened
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.