
M12 MALE 0 Degree / M12 FEMALE 0 Degree 8 POLE, PUR 8x0, 25 GRAY, drag ch 0.6m
Mfr # 7000-44571-7961000
Zoro # G700458290
product price:Â $283.99
/ea
Free Shipping & Returns
Key Features
Color
green
Shielded
yes
Jacket Material
PUR
Material
PUR
Shielding
Copper braid
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-44571-7961000
Zoro #
G700458290
UPC #
-
Country of Origin
Germany
Details
Color
green
Shielded
yes
Jacket Material
PUR
Material
PUR
Shielding
Copper braid
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/11602), CE-conform
Transmission Speed
up to 100 Mbit/s full duplex
Temp. Range
-25 to +85 °C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.