
M12 male 0 Degree / M12 female 0 Degree, PUR 3x0.34 bk UL/CSA 1m
Mfr # 7000-18111-2170500
Zoro # G800459012
product price: $46.99
/eaKey Features
Color
gray
Cable Type
1 (PVC)
Material
Plastic
Jacket Material
PVC
Jacket Color
gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-18111-2170500
Zoro #
G800459012
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Cable Type
1 (PVC)
Material
Plastic
Jacket Material
PVC
Jacket Color
gray
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 18
Standards
CE conform
Shielded
no
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.