
M12 male 0 Degree / M12 female 0 Degree, PUR 3x0.34 bk UL/CSA+drag chain 0.6m
Mfr # 7000-18111-6370150
Zoro # G200458714
product price: $36.99
/eaKey Features
Color
black
Jacket Color
black
Shielded
no
Wire Gauge
similar to AWG 18
Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-18111-6370150
Zoro #
G200458714
UPC #
-
Country of Origin
Czechia
Details
Color
black
Jacket Color
black
Shielded
no
Wire Gauge
similar to AWG 18
Material
Plastic
Standards
cURus (AWM-Style 20549/10493); CE conform
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Cable Type
3 (PUR)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.