M12 male 0 Degree / M12 female 0 Degree, PUR 3x0.34 bk UL/CSA+drag chain 2m

  • Mfr # 7000-18111-6370400

  • Zoro # G400458866


product price:  $57.35
/ea

Key Features

Color
black
Temp. Range
-25 to +85 °C
Jacket Color
black
Material
Plastic
Wire Gauge
similar to AWG 18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-18111-6370400
Zoro #
G400458866
UPC #
-
Country of Origin
Czechia

Details

Color
black
Temp. Range
-25 to +85 °C
Jacket Color
black
Material
Plastic
Wire Gauge
similar to AWG 18
Standards
cURus (AWM-Style 20549/10493); CE conform
Jacket Material
PUR
Cable Type
3 (PUR)
Shielded
no

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.