
M12 male 0 Degree / M12 female 0 Degree, PUR 3x0.34 gy UL/CSA+drag chain 10m
Mfr # 7000-18085-4160500
Zoro # G900458694
product price:Â $49.79
/eaKey Features
Color
gray
Material
Plastic
Shielding
Copper braid
Temp. Range
-25 to +85 °C
Standards
CE conform
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-18085-4160500
Zoro #
G900458694
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Material
Plastic
Shielding
Copper braid
Temp. Range
-25 to +85 °C
Standards
CE conform
Wire Gauge
similar to AWG 20
Shielded
yes
Jacket Material
PVC
Jacket Color
gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.