M12 male 0 Degree / M12 female 0 Degree, PUR 3x0.34 gy UL/CSA+drag chain 6m

  • Mfr # 7000-18081-6260500

  • Zoro # G400457616


product price:  $37.25
/ea

Key Features

Color
black
Material
PBT; Plastic
Jacket Material
PUR/PVC
Wire Gauge
similar to AWG 18
Cable Type
2 (PUR/PVC)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-18081-6260500
Zoro #
G400457616
UPC #
-
Country of Origin
Czechia

Details

Color
black
Material
PBT; Plastic
Jacket Material
PUR/PVC
Wire Gauge
similar to AWG 18
Cable Type
2 (PUR/PVC)
Standards
UL (AWM-Style 20549/1731), CSA; CE conform
Shielded
no
Temp. Range
-25 to +85 °C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.