
M23 female 0 Degree with cable, PUR 8x0.34+3x0.75 gy drag chain 15m
Mfr # 7000-23051-3621500
Zoro # G700459013
product price: $306.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Standards
UL (AWM-Style 20549/1731), CE conform
Jacket Material
PUR/PVC
Shielded
no
Cable Type
2 (PUR/PVC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7000-23051-3621500
Zoro #
G700459013
UPC #
-
Country of Origin
Germany
Details
Color
gray
Standards
UL (AWM-Style 20549/1731), CE conform
Jacket Material
PUR/PVC
Shielded
no
Cable Type
2 (PUR/PVC)
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 22 (0.34 mm²); similar to AWG 18 (0.75 mm²)
Jacket Color
gray
Description
M23 female 0° with cable, PUR 8x0.34+3x0.75 gy drag chain 15m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.