Shop MURRELEKTRONIK
See all product information
Create Account
M12 male 0 Degree / M12 female 90 Degree, TPE 4x18AWG ye UL/CSA, ITC/PLTC 2m
- Mfr # 7700-40121-1500200
- Zoro # G200457625
product price:
$
67.39
/ea
Key Features
Color
yellow
Shielded
no
Mounting Style
inserted, tightened
Jacket Material
TPE
Temp. Range
-25 to +85 °C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7700-40121-1500200
- Zoro #
- G200457625
- UPC #
- -
- Country of Origin
- Germany
- Color
- yellow
- Shielded
- no
- Mounting Style
- inserted, tightened
- Jacket Material
- TPE
- Temp. Range
- -25 to +85 °C
- Jacket Color
- yellow
- Cable Type
- TPE
- Standards
- DIN EN 61076-2-101 (M12); UL (AWM-Style 20626/10708), CSA; CE conform
Description
M12 male 0° / M12 female 90°, TPE 4x18AWG ye UL/CSA, ITC/PLTC 2m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.