
M12 male 0 Degree / M12 female 0 Degree, PUR 4x0.34 bk UL/CSA 5m
Mfr # 7000-23151-3620500
Zoro # G500458902
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Jacket Color
gray
Jacket Material
PUR/PVC
Temp. Range
-25 to +85 °C
Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-23151-3620500
Zoro #
G500458902
UPC #
-
Country of Origin
Germany
Details
Color
gray
Jacket Color
gray
Jacket Material
PUR/PVC
Temp. Range
-25 to +85 °C
Material
PUR
Wire Gauge
similar to AWG 22 (0.34 mm²); similar to AWG 18 (0.75 mm²)
Shielded
no
Cable Type
2 (PUR/PVC)
Standards
UL (AWM-Style 20549/1731), CE conform
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.