M12 male 0 Degree / M12 female 0 Degree, PUR 4x0.34 bk UL/CSA+drag chain 2m

  • Mfr # 7000-23151-3622000

  • Zoro # G000457290


product price:  $453.99
/ea
Free Shipping & Returns

Key Features

Color
gray
Shielded
no
Cable Type
2 (PUR/PVC)
Jacket Color
gray
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-23151-3622000
Zoro #
G000457290
UPC #
-
Country of Origin
Germany

Details

Color
gray
Shielded
no
Cable Type
2 (PUR/PVC)
Jacket Color
gray
Temp. Range
-25 to +85 °C
Standards
UL (AWM-Style 20549/1731), CE conform
Material
PUR
Wire Gauge
similar to AWG 22 (0.34 mm²); similar to AWG 18 (0.75 mm²)
Jacket Material
PUR/PVC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.