
M23 female 0 Degree with cable, PUR 16x0.34+3x0.75 gy drag chain 10m
Mfr # 7000-23251-3981000
Zoro # G800457766
product price: $332.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Jacket Material
PUR/PVC
Wire Gauge
similar to AWG 22 (0.34 mm²); similar to AWG 19 (0.75 mm²)
Standards
UL (AWM-Style 21441/10955), CE conform
Shielded
no
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-23251-3981000
Zoro #
G800457766
UPC #
-
Country of Origin
Germany
Details
Color
gray
Jacket Material
PUR/PVC
Wire Gauge
similar to AWG 22 (0.34 mm²); similar to AWG 19 (0.75 mm²)
Standards
UL (AWM-Style 21441/10955), CE conform
Shielded
no
Temp. Range
-5 to +70 °C
Cable Type
2 (PUR/PVC)
Jacket Color
gray
Description
M23 female 0° with cable, PUR 16x0.34+3x0.75 gy drag chain 10m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.