M12 male 0 Degree / M12 female 0 Degree, PUR 4x0.34 bk UL/CSA+drag chain 4.5m

  • Mfr # 7000-23251-4520500

  • Zoro # G800458220


product price:  $417.99
/ea
Free Shipping & Returns

Key Features

Color
gray
Temp. Range
-25 to +85 °C
Standards
cRUus (AWM style 20549/10042); CE compliant
Mounting Style
inserted, tightened
Wire Gauge
similar to AWG 20 (0.5 mm²); similar to AWG 17 (1.0 mm²)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-23251-4520500
Zoro #
G800458220
UPC #
-
Country of Origin
Germany

Details

Color
gray
Temp. Range
-25 to +85 °C
Standards
cRUus (AWM style 20549/10042); CE compliant
Mounting Style
inserted, tightened
Wire Gauge
similar to AWG 20 (0.5 mm²); similar to AWG 17 (1.0 mm²)
Jacket Material
PUR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.