
M12 male 0 Degree / M12 female 0 Degree, PUR 4x0.34 bk UL/CSA+robot+drag chain 5m
Mfr # 7000-23351-4521500
Zoro # G100458357
product price:Â $859.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Temp. Range
-25 to +85 °C
Material
PUR
Wire Gauge
similar to AWG 20 (0.5 mm²); similar to AWG 17 (1.0 mm²)
Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-23351-4521500
Zoro #
G100458357
UPC #
-
Country of Origin
Germany
Details
Color
gray
Temp. Range
-25 to +85 °C
Material
PUR
Wire Gauge
similar to AWG 20 (0.5 mm²); similar to AWG 17 (1.0 mm²)
Jacket Material
PUR
Standards
cRUus (AWM style 20549/10042); CE compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.