
M12 male 0 Degree / M12 female 0 Degree, PUR 4x0.34 gy UL/CSA+drag chain 0.6m
Mfr # 7000-19061-3020500
Zoro # G500457516
product price:Â $184.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Temp. Range
-25 to +85 °C
Cable Type
5 (PUR)
Mounting Style
inserted, tightened
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-19061-3020500
Zoro #
G500457516
UPC #
-
Country of Origin
Germany
Details
Color
gray
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Temp. Range
-25 to +85 °C
Cable Type
5 (PUR)
Mounting Style
inserted, tightened
Jacket Material
PUR
Jacket Color
gray
Wire Gauge
similar to AWG 24
Shielded
no
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.