MSUD VALVE PLUG FORM A 18MM, PUR 5X0.75 GRAY, UL/CSA, drag ch 1.5m

  • Mfr # 7000-18121-2380150

  • Zoro # G300448295


product price:  $56.89
/ea

Key Features

Color
gray
Max. Voltage
24 V DC ±25%
Material
PBT; PUR
Approximate Amperage Rating - Grounding Braid
max. 4 A
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-18121-2380150
Zoro #
G300448295
UPC #
-
Country of Origin
Czechia

Dimensions

Max. Wire Size
similar to AWG 18

Details

Color
gray
Max. Voltage
24 V DC ±25%
Material
PBT; PUR
Approximate Amperage Rating - Grounding Braid
max. 4 A
IP Rating
IP67
Ambient Temp. Range
-25 to +85 °C
Standards
cURus (AWM-Style 20549/10493); CE conform
Connection Material
Cu wire, bare

Description

MSUD VALVE PLUG FORM A 18MM, PUR 5X0.75 GRAY, UL/CSA, drag ch 1.5m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.