
M12 male 90 Degree / M12 male, 90 Degree, shielded, Ethernet, PUR 2x2xAWG22 shielded vt UL/CSA+dragchain 3m
Mfr # 7000-44561-7980300
Zoro # G300448004
original price: $134.99 , new price: $121.99 , 9 percent off
new price: $121.99
/ea
Free Shipping & Returns
Key Features
Color
violet
Max. Voltage
max. 60 V DC
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/11602), CE-conform
Ambient Temp. Range
-25 to +85 °C
Connection Material
Cu wire, bare
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-44561-7980300
Zoro #
G300448004
UPC #
-
Country of Origin
Germany
Dimensions
Max. Wire Size
similar to AWG 22
Details
Color
violet
Max. Voltage
max. 60 V DC
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/11602), CE-conform
Ambient Temp. Range
-25 to +85 °C
Connection Material
Cu wire, bare
IP Rating
IP65, IP66K, IP67
Approximate Amperage Rating - Grounding Braid
max. 4 A
Material
PUR; PUR
Description
M12 male 90° / M12 male, 90°, shielded, Ethernet, PUR 2x2xAWG22 shielded vt UL/CSA+dragchain 3m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.