M23 female 0 Degree with cable, PUR 8x0.34+3x0.75 gy drag chain 5m

  • Mfr # 7000-23051-3620500

  • Zoro # G100458890


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Color
gray
Jacket Material
PUR/PVC
Wire Gauge
similar to AWG 22 (0.34 mm²); similar to AWG 18 (0.75 mm²)
Shielded
no
Cable Type
2 (PUR/PVC)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-23051-3620500
Zoro #
G100458890
UPC #
-
Country of Origin
Germany

Details

Color
gray
Jacket Material
PUR/PVC
Wire Gauge
similar to AWG 22 (0.34 mm²); similar to AWG 18 (0.75 mm²)
Shielded
no
Cable Type
2 (PUR/PVC)
Temp. Range
-25 to +85 °C
Standards
UL (AWM-Style 20549/1731), CE conform
Jacket Color
gray

Description

M23 female 0° with cable, PUR 8x0.34+3x0.75 gy drag chain 5m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.