M12 male 0 Degree / M12 female 0 Degree, PVC 4x0.34 gy UL/CSA 2m

  • Mfr # 7000-19041-3010150

  • Zoro # G900457673


product price:  $98.45
/ea

Key Features

Color
gray
Jacket Color
gray
Jacket Material
PUR
Wire Gauge
similar to AWG 24
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 20233/10978), CSA approbation; CE
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-19041-3010150
Zoro #
G900457673
UPC #
-
Country of Origin
Germany

Details

Color
gray
Jacket Color
gray
Jacket Material
PUR
Wire Gauge
similar to AWG 24
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 20233/10978), CSA approbation; CE
Temp. Range
-25 to +85 °C
Shielded
no
Mounting Style
inserted, tightened
Material
PUR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.