
M12 male 0 Degree / M12 female 0 Degree, PVC 4x0.34 gy UL/CSA 4m
Mfr # 7000-19041-7020060
Zoro # G200459087
product price:Â $89.29
/eaKey Features
Color
black
Shielded
no
Mounting Style
inserted, tightened
Wire Gauge
similar to AWG 26
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-19041-7020060
Zoro #
G200459087
UPC #
-
Country of Origin
Germany
Details
Color
black
Shielded
no
Mounting Style
inserted, tightened
Wire Gauge
similar to AWG 26
Jacket Material
PVC
Cable Type
1 (PVC)
Material
PUR
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12); CE conform
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.