
M12 male 0 Degree / M12 female 0 Degree shielded Cube67, PUR 20AWG+22AWG shielded
Mfr # 7000-44511-7940050
Zoro # G100457978
product price: $69.95
/eaKey Features
Color
green
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10578), CE-conform
Mounting Style
inserted, tightened
Transmission Speed
up to 100 Mbit/s full duplex
Shielding
Copper braid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-44511-7940050
Zoro #
G100457978
UPC #
-
Country of Origin
Germany
Details
Color
green
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10578), CE-conform
Mounting Style
inserted, tightened
Transmission Speed
up to 100 Mbit/s full duplex
Shielding
Copper braid
Temp. Range
-25 to +85 °C
Material
PUR
Shielded
yes
Jacket Material
PUR
Wire Gauge
similar to AWG 22
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.