M12 male 0 Degree / M12 female 0 Degree shielded Cube67, PUR 20AWG+22AWG shielded

  • Mfr # 7000-44511-7940500

  • Zoro # G400457470


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Color
green
Shielding
Copper braid
Transmission Speed
up to 100 Mbit/s full duplex
Shielded
yes
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10578), CE-conform
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-44511-7940500
Zoro #
G400457470
UPC #
-
Country of Origin
Germany

Details

Color
green
Shielding
Copper braid
Transmission Speed
up to 100 Mbit/s full duplex
Shielded
yes
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10578), CE-conform
Material
PUR
Jacket Material
PUR
Wire Gauge
similar to AWG 22
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.