
M12 male 0 Degree / M12 female 0 Degree shielded Cube67, PUR 20AWG+22AWG shielded
Mfr # 7000-44511-7960030
Zoro # G900457765
product price: $67.65
/eaKey Features
Color
green
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Shielded
yes
Shielding
Copper braid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-44511-7960030
Zoro #
G900457765
UPC #
-
Country of Origin
Hungary
Details
Color
green
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Shielded
yes
Shielding
Copper braid
Transmission Speed
up to 100 Mbit/s full duplex
Material
PUR
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/11602), CE-conform
Mounting Style
inserted, tightened
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.